The store will not work correctly when cookies are disabled.
-
MFG Item Number
01880.9-00
Product Description
FPO 018 Air Exhaust Fan w/flaps 11.2cfm,
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
18.8 CFM |
Air Flow w/Filter |
11.2 CFM |
Current Rating |
0.12 A |
Power Consumption |
12 W |
Noise Level |
41 dB |
Connection Type |
Wire Leads |
Airflow Monitor |
No |
IP Rating |
IP54 |
Operating Temp Range (F) |
-40-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
01883.9-00
Product Description
FPO 018 Air Exhaust Fan w/flaps 182.5cfm
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
342 CFM |
Air Flow w/Filter |
182.5 CFM |
Current Rating |
0.7 A |
Power Consumption |
81 W |
Noise Level |
68 dB |
Connection Type |
Cage Clamp |
Airflow Monitor |
No |
IP Rating |
IP54 |
Operating Temp Range (F) |
-13-149 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
01881.9-00
Product Description
FPO 018 Air Exhaust Fan w/flaps 34.1cfm,
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
68.9 CFM |
Air Flow w/Filter |
34.1 CFM |
Current Rating |
0.23 A |
Power Consumption |
18 W |
Noise Level |
52 dB |
Connection Type |
Wire Leads |
Airflow Monitor |
No |
IP Rating |
IP54 |
Operating Temp Range (F) |
-40-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
01882.9-00
Product Description
FPO 018 Air Exhaust Fan w/flaps 97.7cfm,
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
184.2 CFM |
Air Flow w/Filter |
97.7 CFM |
Current Rating |
0.56 A |
Power Consumption |
38 W |
Noise Level |
60 dB |
Connection Type |
Cage Clamp |
Airflow Monitor |
No |
IP Rating |
IP54 |
Operating Temp Range (F) |
-40-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
01881.2-00
Product Description
FPO 018 Air Exhaust Fan w/flaps 37.1cfm,
Specifications
Specifications
Operating Voltage |
24 VDC |
Nominal Voltage |
24 VDC |
Air Flow |
69.5 CFM |
Air Flow w/Filter |
37.1 CFM |
Current Rating |
0.17 A |
Power Consumption |
4.1 W |
Noise Level |
56 dB |
Connection Type |
Wire Leads |
Airflow Monitor |
No |
IP Rating |
IP54 |
Operating Temp Range (F) |
-40-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
01883.0-00
Product Description
FPO 018 Air Exhaust Fan w/flaps 165.4cfm
Specifications
Specifications
Operating Voltage |
230 VAC |
Nominal Voltage |
240 VAC |
Air Flow |
315.5 CFM |
Air Flow w/Filter |
165.4 CFM |
Current Rating |
0.34 A |
Power Consumption |
64 W |
Noise Level |
65 dB |
Connection Type |
Cage Clamp |
Airflow Monitor |
No |
IP Rating |
IP54 |
Operating Temp Range (F) |
-13-149 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
01882.0-00
Product Description
FPO 018 Air Exhaust Fan w/flaps 80.6cfm,
Specifications
Specifications
Operating Voltage |
230 VAC |
Nominal Voltage |
240 VAC |
Air Flow |
154.8 CFM |
Air Flow w/Filter |
80.6 CFM |
Current Rating |
0.31 A |
Power Consumption |
45 W |
Noise Level |
56 dB |
Connection Type |
Cage Clamp |
Airflow Monitor |
No |
IP Rating |
IP54 |
Operating Temp Range (F) |
-40-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
01880.0-00
Product Description
FPO 018 Air Exhaust Fan w/flaps 8.8cfm,
Specifications
Specifications
Operating Voltage |
230 VAC |
Nominal Voltage |
240 VAC |
Air Flow |
14.1 CFM |
Air Flow w/Filter |
8.8 CFM |
Current Rating |
0.07 A |
Power Consumption |
12 W |
Noise Level |
38 dB |
Connection Type |
Wire Leads |
Airflow Monitor |
No |
IP Rating |
IP54 |
Operating Temp Range (F) |
-40-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
01880.2-00
Product Description
FPO 018 Air Exhaust Fan w/flaps 10cfm, 2
Specifications
Specifications
Operating Voltage |
24 VDC |
Nominal Voltage |
24 VDC |
Air Flow |
18.2 CFM |
Air Flow w/Filter |
10 CFM |
Current Rating |
0.12 A |
Power Consumption |
2.7 W |
Noise Level |
48 dB |
Connection Type |
Wire Leads |
Airflow Monitor |
No |
IP Rating |
IP54 |
Operating Temp Range (F) |
-40-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
01881.0-00
Product Description
FPO 018 Air Exhaust Fan w/flaps 27.7cfm,
Specifications
Specifications
Operating Voltage |
230 VAC |
Nominal Voltage |
240 VAC |
Air Flow |
57.1 CFM |
Air Flow w/Filter |
27.7 CFM |
Current Rating |
0.12 A |
Power Consumption |
19 W |
Noise Level |
49 dB |
Connection Type |
Wire Leads |
Airflow Monitor |
No |
IP Rating |
IP54 |
Operating Temp Range (F) |
-40-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
FPO 018
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved